Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indigo Lotus 16 Piece Square Dinnerware Set

  • Mfr # EL-INDIGOLOTUS

  • Zoro # G321738917


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
12 in
Material
Stoneware
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-INDIGOLOTUS
Zoro #
G321738917
UPC #
672975124137
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Indigo

Description

Add a touch of elegance to your home with the Elama Indigo Lotus 16 Piece Square Stoneware Dinnerware Set. This plate collection is crafted from quality stoneware and colored in a clean Indigo for a stunning staple piece that's durable and long-lasting. Each plate, bowl, and mug is laced with an intricate baroque design. Each dish in this set is dishwasher and microwave safe for easy cleaning and everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.