Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivory Lotus 16 Piece Square Dinnerware Set

  • Mfr # EL-IVORYLOTUS

  • Zoro # G521737673


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Material
Stoneware
Overall Height
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-IVORYLOTUS
Zoro #
G521737673
UPC #
602573104057
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
12 in
Overall Width
12 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Ivory

Description

Add a touch of elegance to your home with the Elama Ivory Lotus 16 Piece Square Stoneware Dinnerware Set. This plate collection is crafted from quality stoneware and colored in a clean ivory for a stunning staple piece that's durable and long-lasting. Each plate, bowl, and mug is laced with an intricate baroque design. Each dish in this set is dishwasher and microwave safe for easy cleaning and everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.