Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jade Waves 16 Piece Stoneware Dinnerware Set in Green

  • Mfr # EL-JADEWAVES

  • Zoro # G821736260


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Height
11 in
Overall Width
12.5 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-JADEWAVES
Zoro #
G821736260
UPC #
672975233297
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
12.5 in
Overall Length
13 in

Details

Material
Stoneware
Color
Green
Item
Dinnerware Set

Description

The Elama Jade Waves 16 Piece Dinnerware Set in Green brings a truly stunning accent to your tableware with its unique pattern and texture. The high gloss finish of this luxurious set will tantalize your sense of touch while the bold colors will entice your sense of sight. A textured pattern rim adorning the edges of the dinner and salad plates enhances the luxurious feel of these dinnerware pieces. The same rim runs along the top edge of the mugs to add a special touch complimenting the rest of the set. With a stoneware bowl featuring a matte outer finish which provides you with an delightful anti slip feel, this luxury set is ideal for any occasion from a cozy dinner at home to a large scale event.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.