Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jane 16 Piece Scalloped Double Bowl Porcelain Dinnerware Set in White

  • Mfr # ELM-JANE16

  • Zoro # G521738823


product price: $64.95
/ea

Key Features

Material
Porcelain
Color
White
Overall Length
12.75 in
Overall Width
17 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-JANE16
Zoro #
G521738823
UPC #
840191212024
Country of Origin
China

Dimensions

Overall Length
12.75 in
Overall Width
17 in
Overall Height
15 in

Details

Material
Porcelain
Color
White
Item
Dinnerware Set

Description

The Elama Jane 16-Piece Round Scalloped Porcelain Dinnerware Set in White brings timeless elegance to your dining table with its sleek design and refined details. Crafted from high-quality porcelain, each piece features a beautiful scalloped pattern along the rim, adding a touch of sophistication to any meal. The crisp white finish enhances the presentation of your favorite dishes, making this set perfect for both casual dining and special occasions. Designed for modern convenience, this dinnerware set is both dishwasher and microwave safe, ensuring effortless cleanup and easy reheating. The durable porcelain construction provides long-lasting use while maintaining its elegant appearance. Whether you're hosting a dinner party or enjoying a quiet meal at home, the Elama Jane set offers a perfect blend of style and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.