Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasmine 16 Piece Porcelain Dinnerware Set in White

  • Mfr # EL-JASMINE

  • Zoro # G021736251


product price: $66.49
/ea

Key Features

Overall Length
11.5 in
Overall Height
7 in
Color
White
Material
Porcelain
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-JASMINE
Zoro #
G021736251
UPC #
840191200816
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Height
7 in
Overall Width
9 in

Details

Item
Dinnerware Set
Color
White
Material
Porcelain

Description

Add a touch of elegance and class with Elama's Jasmine 16 Piece Porcelain Dinnerware Set in White. This beautiful timeless embossed fresh plate set goes great with any setting for every occasion. Constructed of Porcelain, this durable tableware set is sure to last through your most memorable meals. Dishwasher and microwave safe for easy reheating and easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.