
Julia 16 Piece Scalloped Double Bowl Porcelain Dinnerware Set in White
Mfr # ELM-JULIA16
Zoro # G921739277
product price: $69.39
/eaKey Features
Color
White
Overall Length
12.8 in
Overall Width
17.5 in
Overall Height
14.75 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-JULIA16
Zoro #
G921739277
UPC #
840191212062
Country of Origin
China
Dimensions
Overall Length
12.8 in
Overall Width
17.5 in
Overall Height
14.75 in
Details
Color
White
Item
Dinnerware Set
Material
Porcelain
Description
The Elama Julia 16-Piece Scalloped Round Porcelain Dinnerware Set in White brings timeless elegance to your dining table with its sleek design and refined details. Crafted from high-quality porcelain, each piece features a delicate wave pattern along the rim, adding a touch of sophistication to any meal. The crisp white finish enhances the presentation of your favorite dishes, making this set perfect for both casual dining and special occasions. Designed for modern convenience, this dinnerware set is both dishwasher and microwave safe, ensuring effortless cleanup and easy reheating. The durable porcelain construction provides long-lasting use while maintaining its elegant appearance. Whether you're hosting a dinner party or enjoying a quiet meal at home, the Elama Julia set offers a perfect blend of style and practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.