
Kate 16 Piece Textured Trim Double Bowl Porcelain Dinnerware Set in White
Mfr # ELM-KATE16
Zoro # G121739558
product price: $64.95
/eaKey Features
Overall Width
15 in
Overall Length
16.2 in
Overall Height
12 in
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-KATE16
Zoro #
G121739558
UPC #
840191212031
Country of Origin
China
Dimensions
Overall Width
15 in
Overall Length
16.2 in
Overall Height
12 in
Details
Item
Dinnerware Set
Material
Porcelain
Color
White
Description
The Elama Kate 16 Piece Double Bowl Porcelain Dinnerware Set in White combines timeless elegance with modern functionality. Crafted from high-quality porcelain, this dinnerware set features a classic embossed design that adds a touch of sophistication to any table setting. The textured rims and outer details of each piece enhance its overall appeal, making it the perfect choice for both everyday dining and special occasions. The set includes four 9.75" dinner plates, four 7.5" salad plates, four 8.3" soup bowls, and four 6" cereal bowls, providing everything you need for a complete meal. With its clean glossy finish, this set effortlessly complements any decor. Ideal for busy households, the Elama Kate Dinnerware Set is microwave and dishwasher safe, offering convenience and ease of use. Durable porcelain construction ensures long-lasting performance. Whether you're serving a hearty soup or a fresh salad, this versatile set provides the perfect foundation for a beautiful dining experience. Elevate your meals with the Elama Kate 16 Piece Double Bowl Porcelain Dinnerware Set and enjoy the perfect balance of style and practicality.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.