
Kim 16 Piece Hobnail Double Bowl Porcelain Dinnerware Set in White
Mfr # ELM-KIM16
Zoro # G021739054
product price: $64.95
/eaKey Features
Material
Porcelain
Overall Length
17 in
Overall Width
14 in
Overall Height
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-KIM16
Zoro #
G021739054
UPC #
840191212048
Country of Origin
China
Dimensions
Overall Length
17 in
Overall Width
14 in
Overall Height
12 in
Details
Material
Porcelain
Item
Dinnerware Set
Color
White
Description
Upgrade your dining experience with the Elama Kim 16-Piece Double Bowl Porcelain Dinnerware Set in White, designed to bring a touch of elegance to any table. Made from durable, high-quality porcelain, this dinnerware set features a glossy finish that enhances its sleek, modern look. The round shape and intricate dotted embossed pattern add texture and sophistication, making it perfect for both casual meals and formal occasions. With its timeless white color, the Elama Kim dinnerware set easily complements any kitchen decor. It is also microwave safe and dishwasher safe, ensuring maximum convenience for busy households. This 16-piece dinnerware set includes everything you need to serve your family or guests in style: four dinner plates, four salad plates, four soup bowls, and four cereal bowls. The Elama Kim Porcelain Dinnerware Set is designed for long-lasting durability, making it an excellent choice for everyday use. Its microwave and dishwasher safe features make it ideal for modern living, while the glossy white finish ensures it remains a standout piece in your collection. Upgrade your table settings with the Elama Kim 16-Piece Dinnerware Set, combining elegant design with everyday functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.