
Large 17 Gallon Swing Lid Stainless Steel Cylindrical Trash Bin
Mfr # EL-LT35B-65L
Zoro # G121738957
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Depth
16.4 in
Height
27.25 in
Overall Width
15.25 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-LT35B-65L
Zoro #
G121738957
UPC #
840191206658
Country of Origin
China
Dimensions
Depth
16.4 in
Height
27.25 in
Overall Width
15.25 in
Details
Item
Trash Bin
Material
Stainless Steel
Color
Stainless Steel
Description
Elama's 17 Gallon Matte Silver Trash Bin is the ideal choice for any Home or Kitchen with its stainless steel, easy to clean finish and swing top function. This trash bin features an easy to use, 360 degree rotating swing lid for fast and efficient disposal. Lid closes automatically and smoothly to keep any smell locked inside, keeping your home and kitchen fresh and clean. This bin comes with side handles for easy disposal without needing to touch the bin itself. Large 65 Liter capacity holds more food and waste while the swing lid allows for minimal touch use, perfect for large families! Keep your home clean and tidy with this classic cylindrical swing lid trash bin by Elama.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.