Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavish Blue 16 Piece Dinnerware set with Complete Setting for 4

  • Mfr # EL-LAVISHBLUE16

  • Zoro # G521738090


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Length
12 in
Material
Stoneware
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-LAVISHBLUE16
Zoro #
G521738090
UPC #
672975049089
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
12 in
Overall Width
7.5 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Blue

Description

Add a beautiful accent to your kitchen with the Elama Lavish Blue 16 Piece Round Stoneware Dinnerware Set in Blue. Each stoneware dish is creatively crafted into unique and contemporary shapes and beautifully colored in stunning blue and with earthy brown accents. The tableware comes complete with four dinner plates, four dessert plates, four bowls, and four mugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.