Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leann 16 Piece Stoneware Dinnerware Set in Blue and Beige

  • Mfr # ELM-LEANN

  • Zoro # G921739321


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Color
Beige
Overall Width
14 in
Overall Height
12.6 in
Material
Stoneware
Overall Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-LEANN
Zoro #
G921739321
UPC #
840191210297
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
12.6 in
Overall Length
15.75 in

Details

Color
Beige
Item
Dinnerware Set
Material
Stoneware

Description

Elevate your dining experience with the Elama Leann 16 Piece Stoneware Dinnerware Set. Crafted from durable stoneware, this set features a chic combination of beige and blue colors with a stylish textured design. The distinctive brown rim adds a sophisticated touch, enhancing the set's overall aesthetic. Perfect for everyday use or special occasions, this versatile dinnerware is both dishwasher safe and microwave safe, ensuring convenience and ease of use. Designed to serve four, the Elama Leann set seamlessly blends functionality with elegant style, making it an ideal choice for modern homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.