Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leo 16 Piece Stoneware Dinnerware Set In Black

  • Mfr # ELM-LEO-BK

  • Zoro # G021739788


product price: $65.39
/ea

Key Features

Overall Length
15.5 in
Material
Stoneware
Overall Width
12.5 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-LEO-BK
Zoro #
G021739788
UPC #
840191207594
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Width
12.5 in
Overall Height
13 in

Details

Material
Stoneware
Color
Black
Item
Dinnerware Set

Description

Elevate your dining experience with the Elama Leo 16 Piece Stoneware Dinnerware Set. Crafted with sophistication and durability in mind, this set boasts a sleek black finish that adds a touch of elegance to any table setting. Each piece is made from high-quality stoneware, ensuring long-lasting use. Whether you're hosting a formal dinner party or enjoying a casual meal with family and friends, the Elama Leo dinnerware set is sure to impress with its contemporary design and timeless appeal. This 16-piece set includes everything you need to serve four people, including dinner plates, salad plates, cereal bowls, and mugs, making it perfect for everyday use or special occasions. The versatile design seamlessly complements any kitchen decor, while the dishwasher and microwave-safe construction provides added convenience for effortless cleanup and reheating. Whether you're savoring a quiet meal at home or entertaining guests, the Elama Leo dinnerware set combines style and functionality to enhance your dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.