
Lilac Fields 16-Piece Dinnerware Set
Mfr # ELM-LILAC-FIELDS
Zoro # G521737260
product price: $60.15
/eaKey Features
Overall Width
9 in
Overall Height
7 in
Color
Purple
Overall Length
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-LILAC-FIELDS
Zoro #
G521737260
UPC #
602573433034
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Height
7 in
Overall Length
12 in
Details
Color
Purple
Item
Dinnerware Set
Material
Stoneware
Description
The Elama Lilac Fields 16-Piece Stoneware Dinnerware Set sets the scene for effortlessly stylish weeknight dinners and family get-together with its embossed design. Start with a cottage-chic or traditional table, then add a handsome sideboard and elegant upholstered chairs to give the space a timeless, inviting feel. The soothing lavender color of the plates gives it a delicate inviting feel. This beautiful decorative set includes: Four 10.5 in. Dinner plates, Four 7.5 in. Salad Plates, Four 6 in. Bowls, and Four 16 oz. Mugs The Elama Lilac Fields 16-Piece Dinnerware Set is Dishwasher safe for easy cleaning. The set is also Microwave safe for quick heating of food.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.