Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louis 16 Piece Stoneware Dinnerware Set in Matte Slate with Gold Rim

  • Mfr # ELM-LOUIS16

  • Zoro # G021736343


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Color
Slate
Overall Width
7.5 in
Overall Length
12 in
Overall Height
2 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-LOUIS16
Zoro #
G021736343
UPC #
840191201479
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Length
12 in
Overall Height
2 in

Details

Color
Slate
Item
Dinnerware Set
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Louis 16 Piece Round Stoneware Dinnerware Set in sophisticated Slate Matte Colors with Gold Rim Trim. Each dish is creatively crafted with a unique flat base, raised rim and trimmed in gold. Beautifully finished off with a thin, elegant gold rim this set is a statement piece. Constructed of Stoneware, this set is ideal for special occasion gatherings and sturdy for every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.