
Luna 12 Piece 3 Ounce Porcelain Espresso Cup Set in White with Saucers
Mfr # ELM-LUNA-3ESPRESSO
Zoro # G821736741
product price:Â $30.85
/eaKey Features
Overall Height
6 in
Overall Width
6 in
Overall Length
9 in
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-LUNA-3ESPRESSO
Zoro #
G821736741
UPC #
840191210488
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Width
6 in
Overall Length
9 in
Details
Material
Porcelain
Color
White
Item
Cup Set
Description
Elevate your coffee experience with the Elama Luna 12-Piece Espresso Cup Set. Crafted from durable porcelain, this set includes six 3-ounce espresso cups and six matching saucers, perfect for enjoying your favorite espresso, cappuccino, or macchiato. The glossy white finish and embossed design add a touch of elegance to any setting, whether you're hosting guests or savoring a quiet moment. The round shape and smooth finish of each cup make them comfortable to hold while enhancing your coffee presentation. This set brings sophistication and practicality together, making it an ideal addition to any kitchen or coffee bar. Designed for everyday convenience, the Elama Luna Espresso Cup Set is both microwave and dishwasher safe. You can easily reheat your drinks without worry, and clean-up is a breeze after every use. With its timeless white color, this set complements any tableware collection and suits a variety of styles. Whether you're a coffee enthusiast or simply looking for a stylish gift, the Elama Luna Espresso Cup Set combines quality, design, and functionality, making it a must-have for coffee lovers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.