
Luna 18 Piece Porcelain Dinnerware Set in Mint
Mfr # EL-LUNA18-MINT
Zoro # G021737562
product price: $51.19
/eaKey Features
Overall Length
11.5 in
Overall Height
7 in
Overall Width
9 in
Material
Porcelain
Color
Mint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-LUNA18-MINT
Zoro #
G021737562
UPC #
840191206504
Country of Origin
China
Dimensions
Overall Length
11.5 in
Overall Height
7 in
Overall Width
9 in
Details
Item
Dinnerware Set
Material
Porcelain
Color
Mint
Description
Add a touch of elegance and class with the Elama Luna 18 Piece Porcelain Dinnerware Set in Mint Green. This beautiful timeless and fresh plate set goes great with any setting for every occasion. Allowing for you to display your meal effortlessly, this service set for six will allow you to show off your culinary greatness. Constructed of Porcelain, this durable tableware set is sure to last through your most memorable meals. Dishwasher and microwave safe for easy reheating and easy cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.