
Luna 18 Piece Porcelain Dinnerware Set in White
Mfr # EL-LUNA18
Zoro # G421736288
product price: $59.29
/eaKey Features
Overall Length
11.5 in
Color
White
Overall Width
9 in
Overall Height
7 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-LUNA18
Zoro #
G421736288
UPC #
672975233105
Country of Origin
China
Dimensions
Overall Length
11.5 in
Overall Width
9 in
Overall Height
7 in
Details
Color
White
Material
Porcelain
Item
Dinnerware Set
Description
Add a touch of elegance and class with the Elama Luna 18 Piece Porcelain Dinnerware Set in White. This beautiful timeless and fresh plate set goes great with any setting for every occasion. Allowing for you to display your meal effortlessly, this service set for six will allow you to show off your culinary greatness. Constructed of Porcelain, this durable tableware set is sure to last through your most memorable meals. Dishwasher and microwave safe for easy reheating and easy cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.