
Luxmatte Black 16 Piece Dinnerware Set
Mfr # EL-LUXMATTE-16-BLK
Zoro # G021737708
product price: $55.49
/eaKey Features
Overall Length
14.5 in
Overall Height
13.75 in
Overall Width
14.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-LUXMATTE-16-BLK
Zoro #
G021737708
UPC #
840191208966
Country of Origin
China
Dimensions
Overall Length
14.5 in
Overall Height
13.75 in
Overall Width
14.5 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Black
Description
The Elama Luxmatte Black 16 Piece Dinnerware Set brings style to the table for family and guest to adore. The minimalist design perfectly accents any meal, be it a basic breakfast or a lavish luncheon. Made from a stoneware construction, the set features top quality presentation and durability. Dishwasher safe for easy cleaning and microwave safe for fast heating. This place setting is suitable for any situation be it for casual hangouts or special celebrations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.