Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxmatte Dark Grey 20 Piece Dinnerware Set

  • Mfr # EL-LUXMATTE-DG

  • Zoro # G821736154


product price: $68.19
/ea

Key Features

Overall Height
11.75 in
Overall Length
14 in
Material
Stoneware
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-LUXMATTE-DG
Zoro #
G821736154
UPC #
850016090201
Country of Origin
China

Dimensions

Overall Height
11.75 in
Overall Length
14 in
Overall Width
13 in

Details

Material
Stoneware
Color
Dark Grey
Item
Dinnerware Set

Description

The Elama Luxmatte Dark Grey 20 Piece Dinnerware Set brings style to the table for family and guest to adore. The minimalist design perfectly accents any meal, be it a basic breakfast or a lavish luncheon. Made from a stoneware construction, the set features top quality presentation and durability. Dishwasher safe for easy cleaning and microwave safe for fast heating. This place setting is suitable for any situation be it for casual hangouts or special celebrations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.