Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madeline 12 Piece Porcelain Mug Set in White

  • Mfr # EL-MADELINE12PC

  • Zoro # G321736319


product price: $31.29
/ea

Key Features

Height
10.25 in
Material
Porcelain
Width
8 in
Length
11.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MADELINE12PC
Zoro #
G321736319
UPC #
672975233051
Country of Origin
China

Dimensions

Height
10.25 in
Width
8 in
Length
11.5 in

Details

Item
Mug Set
Material
Porcelain
Color
White

Description

Cozy up with hot drinks in the Elama Madeline 12 Piece Porcelain Mug Set in White. Guests will be drawn to the uniform vertical lines that encircle each cup. The drink ware set's white exterior can be paired with most dinnerware or can be enjoyed on their own. The Porcelain construction is dishwasher safe for fast cleaning and microwave safe for efficient reheating. The 12 piece set is perfect for families, dinner parties, or other get togethers. Serve delicious hot chocolate, fresh coffee, soothing teas or more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.