Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maisy 18 Piece Round Porcelain Dinnerware Set in White

  • Mfr # EL-MAISY

  • Zoro # G521736195


product price: $59.29
/ea

Key Features

Overall Width
12 in
Overall Height
10 in
Color
White
Material
Porcelain
Overall Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MAISY
Zoro #
G521736195
UPC #
672975233006
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
10 in
Overall Length
19.5 in

Details

Item
Dinnerware Set
Color
White
Material
Porcelain

Description

Enhance the table space with the Elama Maisy 18 Piece Round Dinnerware Set in White. Featuring a stunning embossed diamond pattern along the exterior of each dinner plate and bowl. The dinnerware set only proves to upscale simplicity. Made from a durable Porcelain construction, the material helps meals retain heat longer. Guests can enjoy your best cuisines at their own pace without fear. For complete convenience the set is dishwasher safe for easy cleaning and microwave safe for fast reheating. Relish in the moment as snacks, entrees, soups, desserts and more are served.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.