
Majestic Elk 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4
Mfr # EL-MAJESTICELK16
Zoro # G621738259
product price: $67.39
/eaKey Features
Overall Height
2 in
Color
Taupe
Overall Width
7 in
Overall Length
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-MAJESTICELK16
Zoro #
G621738259
UPC #
672975049041
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Width
7 in
Overall Length
12 in
Details
Color
Taupe
Item
Dinnerware Set
Material
Stoneware
Description
Add a beautiful accent to your dining table with the Elama Majestic Elk 16 Piece Dinnerware Set. This complete dish set for 4 is creatively crafted into unique and contemporary shapes and beautifully colored in light and dark wooden brown and black forest accents. Each plate is microwave safe for convenient heating and dishwasher safe for easy cleaning.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.