
Malibu Calcite 16-Piece Dinnerware Set in Light Gray
Mfr # ELM-MALIBU-CALCITE
Zoro # G421737322
product price: $64.95
/eaKey Features
Overall Width
9 in
Material
Stoneware
Overall Height
7 in
Overall Length
11.5 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-MALIBU-CALCITE
Zoro #
G421737322
UPC #
840191209604
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Height
7 in
Overall Length
11.5 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Light Gray
Description
Elevate your dining experience with the Elama Malibu Calcite 16-Piece Stoneware Dinnerware Set in Light Gray, designed to bring a touch of coastal charm to any meal. This luxurious set includes four dinner plates, four salad plates, four bowls, and four mugs, making it perfect for serving up to four people. Crafted from durable stoneware, each piece is finished with a reactive glaze that gives a unique, artistic touch. The embossed pattern and hand-painted swirl details add a distinctive flair to your table, while the light gray hue evokes a classic, beachy feel that's ideal for both casual meals and festive gatherings. The Elama Malibu Calcite Dinnerware Set not only offers stunning style but also practical functionality. Its microwave-safe and dishwasher-safe features make it convenient for everyday use, while the specialty polygonal and round shapes bring a modern yet coastal aesthetic to your home. Whether you're enjoying a laid-back dinner or hosting a beach-themed party, this dinnerware set adds a sophisticated touch to any occasion. Make every meal feel like a getaway with this beautifully designed set that seamlessly blends artistry, durability, and convenience.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.