Zoro Homepage

Malibu Deep Ocean 16-Piece Stoneware Dinnerware Set in Dark Blue

  • Mfr # ELM-MALIBU-DEEP-OCEAN

  • Zoro # G121738872


product price: $64.95
/ea

Key Features

Material
Stoneware
Color
Dark Blue
Overall Width
9 in
Overall Height
7 in
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-MALIBU-DEEP-OCEAN
Zoro #
G121738872
UPC #
840191209628
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
7 in
Overall Length
11.5 in

Details

Material
Stoneware
Color
Dark Blue
Item
Dinnerware Set

Description

Elevate your dining experience with the Elama Malibu Deep Ocean 16-Piece Stoneware Dinnerware Set in Dark Blue, designed to bring a touch of coastal charm to any meal. This vibrant set includes four dinner plates, four salad plates, four bowls, and four mugs, making it perfect for serving up to four people. Crafted from durable stoneware, each piece is finished with a reactive glaze that gives a unique, artistic touch. The embossed pattern and hand-painted swirl details add a distinctive flair to your table, while the bright dark blue hue evokes a warm, beachy feel that's ideal for both casual meals and festive gatherings. The Elama Malibu Sea Glass Dinnerware Set not only offers stunning style but also practical functionality. Its microwave-safe and dishwasher-safe features make it convenient for everyday use, while the specialty polygonal and round shapes bring a modern yet coastal aesthetic to your home. Whether you're enjoying a laid-back dinner or hosting a beach-themed party, this dinnerware set adds a fun and lively pop of color to any occasion. Make every meal feel like a getaway with this beautifully designed set that seamlessly blends artistry, durability, and convenience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.