Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malibu Sands 16-Piece Dinnerware Set in Shell

  • Mfr # ELM-MALIBU-SANDS

  • Zoro # G121737394


product price: $68.15
/ea

Key Features

Overall Length
12 in
Overall Height
7 in
Material
Stoneware
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-MALIBU-SANDS
Zoro #
G121737394
UPC #
602573379981
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
7 in
Overall Width
9 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

Experience a beachy dinner experience with this elegant dinnerware set. The Malibu Sands set features a beautiful hand paint work, laid on a sand embossed stoneware, that will transport you to the coast with every mouthful. Subtle enough for intimate dinners yet its singularity makes it ideal for hosting parties and bigger gatherings. This beautiful set includes: Four 10.75 in. Dinner Plates, Four 8.25 in. Dessert Plates, Four 6 in. Bowls, and Four 12 oz. Mugs The Elama Malibu Sands 16-Piece Set is stoneware dinnerware is dishwasher safe for easy cleaning. It is also Microwave and Oven safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.