Market Finds 16 Piece Round Stoneware Dinnerware Set in Embossed White

  • Mfr # EL-MARKETFINDS16

  • Zoro # G021737517


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Overall Width
7.5 in
Overall Length
11.5 in
Material
Stoneware
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-MARKETFINDS16
Zoro #
G021737517
UPC #
672975049096
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Length
11.5 in
Overall Height
2 in

Details

Color
White
Item
Dinnerware Set
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Market Finds 16 Piece Round Stoneware Dinnerware Set in Embossed White. Each dish is creatively crafted into unique and contemporary shapes and beautifully colored in elegant white with embossed accents. Beautiful and elegant tableware is ideal for special occasions and durable for everyday use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.