Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mason 12 Piece Double Bowl Stoneware Dinnerware Set in Assorted Colors

  • Mfr # ELM-MASON

  • Zoro # G421740162


product price: $55.49
/ea

Key Features

Overall Width
12.4 in
Color
Assorted Colors
Material
Stoneware
Overall Length
13.6 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-MASON
Zoro #
G421740162
UPC #
840191206573
Country of Origin
China

Dimensions

Overall Width
12.4 in
Overall Length
13.6 in
Overall Height
13 in

Details

Color
Assorted Colors
Material
Stoneware
Item
Dinnerware Set

Description

Add a splash of color with the Elama Mason 12 Piece Double Bow Stoneware Dinnerware Set. With an assortment of fun bright colors, you can mix and match the pieces with one another or keep it simple and coordinated. With it's round shape and durable stoneware construction, this set is perfect for every day use. Each piece is hand painted with brush like swirls and brown edges with a beautiful gloss finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.