
Mellow 16-Piece Dinnerware Set in Powder Blue
Mfr # EL-MELLOWBLUE
Zoro # G921737853
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Overall Length
13.5 in
Color
Blue
Overall Height
12.5 in
Overall Width
13 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-MELLOWBLUE
Zoro #
G921737853
UPC #
602573708873
Country of Origin
China
Dimensions
Overall Length
13.5 in
Overall Height
12.5 in
Overall Width
13 in
Details
Item
Dinnerware Set
Color
Blue
Material
Stoneware
Description
The Mellow 16-Piece Dinnerware Set will bring zen and a dash of style to your meals. The swirling pattern is balanced by a gently powder blue color on top of which lay brown speckles and a brown rim for added flair. The cream glossy exterior features de-bossed dots, adding harmony and charm to this pretty set. Exquisitely textured on the outside to enhance your senses yet sleek and smooth inside for easy cleaning after the most delectable dishes! This dinnerware set makes a stunning gift with its unique generous size and shape of raised rims to keep the juiciest foods mess free, this set is sure to please those of us who prefer a little extra gravy with our mashed potatoes! These Plates, Bowls and Mugs are all Dishwasher Safe for your convenience! Cleaning up is a breeze with this wonderful set! In addition to being easy to clean, these dishes are great for leftovers and storage! You can store them in your refrigerator and pop them right into the microwave for easy reheating!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.