Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mellow-Yellow 16-Piece Dinnerware Set

  • Mfr # EL-MELLOWYELLOW

  • Zoro # G121738018


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Color
Yellow
Overall Length
14 in
Material
Stoneware
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MELLOWYELLOW
Zoro #
G121738018
UPC #
602573708880
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
14 in
Overall Width
11.5 in

Details

Color
Yellow
Item
Dinnerware Set
Material
Stoneware

Description

Dress your table in a summery vibe all year round with he Mellow-Yellow 16-Piece Dinnerware Set by Elama. Inspired by juicy yellow watermelons, this warm and sunny set will brighten up each meal and bring summertime bliss at every gathering. The speckled yellow interior is complimented by the embossed creamy exterior for added style. Exquisitely textured on the outside to enhance your senses yet sleek and smooth inside for easy cleaning after the most delectable dishes! This dinnerware set makes a stunning gift with its unique generous size and shape of raised rims to keep the juiciest foods mess free, this set is sure to please those of us who prefer a little extra gravy with our mashed potatoes! These Plates, Bowls and Mugs are all Dishwasher Safe for your convenience! Cleaning up is a breeze with this wonderful set! In addition to being easy to clean, these dishes are great for leftovers and storage! You can store them in your refrigerator and pop them right into the microwave for easy reheating! Each Complete Dinnerware Set Includes: Four Deep Edge Dinner Plates Measuring in at : 10.75 x 10.75 x 1.5 and Weighing in at : 1.15lbs Four Deep Edge Salad Plates Measuring in at : 8.5 x 8.5 x 1.25 and Weighing in at : 1.4 lbs Four Deep Bowls Measuring in at : 6 x 6 x 3.5 and Weighing in at : 0.15oz Four Dinner Coffee and Tea Mugs Measuring in at : 5.25 x 4.5 x 3.75 and Weighing in at : 0.13oz Made of stoneware Dishwasher safe Microwave safe

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.