
Mid Back Rolling Adjustable Faux Leather Office Chair in Black
Mfr # ELM-F-018
Zoro # G321739143
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 in
Material
Faux Leather
Overall Width
25 in
Overall Height
37.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-F-018
Zoro #
G321739143
UPC #
840191206948
Country of Origin
China
Dimensions
Overall Length
21 in
Overall Width
25 in
Overall Height
37.5 in
Details
Material
Faux Leather
Item
Office Chair
Color
Black
Description
The Elama Mid Back Rolling Adjustable Faux Leather Office Chair in Black is the perfect blend of comfort, style, and functionality for any home or office workspace. Featuring a sleek black design with high-quality PU leather upholstery, this office chair is both durable and easy to maintain. The primary sponge cushion provides enhanced comfort, while the fixed padded armrests offer added support during extended periods of use. With an adjustable height feature and a Class 3 gas lift, you can easily customize the chair to your ideal sitting position. The butterfly mechanism ensures smooth and effortless adjustments, allowing for a personalized seating experience. Equipped with five rolling wheels, this office chair allows for effortless mobility, making it easy to move around your desk or workspace. The 350mm nylon base with wheels provides excellent stability and durability, ensuring long-lasting performance. Whether you're working, studying, or gaming, this comfortable and versatile chair is the ideal solution for those seeking a functional and stylish seating option. Upgrade your workspace with the Elama Mid Back Rolling Adjustable Faux Leather Office Chair in Black for a productive and comfortable workday.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.