
Mocha 16 Piece Stoneware Dinnerware Set in Blue
Mfr # EL-MOCHABLUE
Zoro # G821736666
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11.5 in
Overall Height
12 in
Color
Blue
Overall Length
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-MOCHABLUE
Zoro #
G821736666
UPC #
850000545885
Country of Origin
China
Dimensions
Overall Width
11.5 in
Overall Height
12 in
Overall Length
12 in
Details
Item
Dinnerware Set
Color
Blue
Material
Stoneware
Description
Add a beautiful accent to your table with the Elama Mocha 16 Piece Stoneware Dinnerware Set in Blue. A full service for 4, each dish is creatively crafted into a unique and contemporary shape, adding a little something more special to meal time. Beautifully colored in elegant Mocha with an inner Mauve design, this tableware set will surely set a tone at dinner time. Each plate is microwave safe for easy heating and dishwasher safe for easy cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.