Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mocha Muave 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4

  • Mfr # EL-MOCHAMUAVE16

  • Zoro # G521737635


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Material
Stoneware
Overall Height
12 in
Color
Mauve
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MOCHAMUAVE16
Zoro #
G521737635
UPC #
672975049010
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
12 in
Overall Width
11.5 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Mauve

Description

Add a beautiful accent to your table with the Elama Mocha Mauve 16 Piece Stoneware Dinnerware Set in Purple. A full service for 4, each dish is creatively crafted into a unique and contemporary shape, adding a little something more special to meal time. Beautifully colored in elegant Mocha with an inner Mauve design, this tableware set will surely set a tone at dinner time. Each plate is microwave safe for easy heating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.