Mulberry 14 oz Stoneware Mugs in Purple, 6PK

  • Mfr # EL-MULBERRY-6PC-CUPS

  • Zoro # G221738062


product price: $32.19
/pk 6, $5.36/ea

Key Features

Material
Stoneware
Width
7 in
Length
11.25 in
Color
Purple
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MULBERRY-6PC-CUPS
Zoro #
G221738062
UPC #
602573758861
Country of Origin
China

Dimensions

Width
7 in
Length
11.25 in
Height
4 in

Details

Material
Stoneware
Item
Stoneware Mugs
Color
Purple

Description

Elama Mulberry 6 Piece Large Mugs are the ideal blend of boldness and subtle luxury. With a large 14 ounce capacity, these cups will become your favorite companions for morning coffee and evening cocoa. The deep purple tones of this stunning large size mug set will enhance the enjoyment of your favorite hot beverages while your hands are tantalized by the sleek glaze covering the outer side of each luxurious mug. Set includes: Six 14 oz. mugs (5" x 4.75" x 3.75" - 0.15lbs) Perfect for every day use as: Coffee Mugs/ Coffee Cups Tea Mugs / Tea Cups Cappuccino Mugs / Cappuccino Cups Latte Mugs / Latte Cups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.