Zoro Homepage

Newman 18 Piece Square Porcelain Dinnerware Set in White

  • Mfr # EL-NEWMAN18

  • Zoro # G221736167


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-NEWMAN18
Zoro #
G221736167
UPC #
672975233082
Country of Origin
China

Description

Enhance your table with this 18 Piece Porcelain Dinnerware Set. With soft squared corners, this plate set provides a modern and classic look to your table. Constructed with high quality porcelain and a glossy finish, let the food be the centerpiece. This set includes six bowls, six salad plates, and six dinner plates. Durably constructed, this dishware is completely microwave and dishwasher safe for long lasting use. Set: 18 Pieces Material: Porcelain Finish: Glossy Shape: Square Color: White Dishwasher Safe Microwave Safe Includes: Six 18 fl oz Bowls Six 8.5" Salad Plates Six 10.75" Dinner Plates Per Item Measurements: Bowl: 18 fl oz capacity, 2" height, 6.75" length, 6.75" width, 0.85lb weight Salad Plate:0.75 height, 7" length, 7" width, 0.70lb weight Dinner Plate: 1" height, 9.5" length, 9.5" width, 1.45lb weight

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.