Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paul 6 Piece Stoneware Mug Set in Matte Black with Gold Rim

  • Mfr # ELM-PAUL6M

  • Zoro # G521736201


product price: $34.15
/ea

Key Features

Height
2 in
Color
Black
Width
7.5 in
Material
Stoneware
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-PAUL6M
Zoro #
G521736201
UPC #
840191202025
Country of Origin
China

Dimensions

Height
2 in
Width
7.5 in
Length
12 in

Details

Item
Mug Set
Color
Black
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Paul 6 Piece Mug Set in sophisticated Matte Black with Gold Rim Trim. Each piece is creatively crafted with a unique flat base and trimmed in gold. Beautifully finished off with a thin elegant gold rim, these mugs are a statement piece. Constructed of Stoneware, these mugs are ideal for special occasion gatherings and sturdy for every day use. Each mug is microwave safe for quick reheating and dishwasher safe for easy cleaning. Mix an match with new pieces and pieces you've collected over the years and enjoy all you favorite hot beverages.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.