Paul 6 Piece Stoneware Salad Plate Set in Matte Black with Gold Rim

  • Mfr # ELM-PAUL6S

  • Zoro # G421736257


product price:  $36.49
/ea

Key Features

Overall Height
2 in
Material
Stoneware
Overall Length
12 in
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-PAUL6S
Zoro #
G421736257
UPC #
840191202049
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
12 in
Overall Width
7.5 in

Details

Color
Black
Item
Salad Plate Set
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Paul 6 Piece Round Stoneware Salad Plate Set in sophisticated Matte Black with Gold Rim Trim. Each piece is creatively crafted with a unique flat base, raised rim and trimmed in gold. Beautifully finished off with a thin elegant gold rim, this set is a statement piece. Constructed of Stoneware, these salad plates are ideal for special occasion gatherings and sturdy for every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning. Mix an match with new pieces and pieces you've collected over the years.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.