Zoro Homepage

Peony Garden 16 Piece Porcelain Dinnerware Set

  • Mfr # ELM-PEONY-GARDEN

  • Zoro # G221737775


product price: $69.39
/ea

Key Features

Overall Height
10 in
Material
Porcelain
Color
White
Overall Width
11 in
Overall Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-PEONY-GARDEN
Zoro #
G221737775
UPC #
840191213120
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
11 in
Overall Length
14.5 in

Details

Material
Porcelain
Color
White
Item
Dinnerware Set

Description

The Elama Peony Garden 16-Piece Porcelain Dinnerware Set is the perfect way to elevate your dining experience with its exquisite blend of style and functionality. Featuring a classic round shape, this set showcases a delicate floral design in soft blue peonies, set against a crisp white background. The timeless color palette of white and blue adds a sense of calm and sophistication to any table setting, whether you're enjoying a casual meal or hosting a more formal gathering. Crafted from high-quality porcelain, this dinnerware set is both durable and beautiful, offering long-lasting use for daily meals or special occasions. This set includes everything you need to serve four people. It comes with four 10.5" dinner plates that are perfect for serving main courses, four 8" salad plates ideal for side dishes, appetizers, or light meals, four 8" soup bowls for soups, stews, or salads, and four 13 oz. mugs that are perfect for enjoying coffee, tea, or hot beverages. The Elama Peony Garden set brings both charm and practicality to your table with its elegant design and functional pieces. Designed for convenience, this dinnerware set is both dishwasher safe and microwave safe, making it easy to clean and reheat your meals. The ability to place the set in the dishwasher ensures that cleaning up after meals is quick and hassle-free, while its microwave safety offers practicality for busy families or those who need to reheat food quickly. The Elama Peony Garden 16-Piece Porcelain Dinnerware Set effortlessly combines beauty and durability, making it an ideal choice for enhancing your dining experience, whether for everyday use or special occasions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.