Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Rattan Folding Square Table in Black

  • Mfr # ELM-F60TB

  • Zoro # G621736378


product price: $45.99
/ea

Key Features

Color
Black
Material
Plastic
Length
23.62 in
Height
29.13 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F60TB
Zoro #
G621736378
UPC #
840191207402
Country of Origin
China

Dimensions

Length
23.62 in
Height
29.13 in
Width
23.62 in

Details

Color
Black
Item
Square Table
Material
Plastic

Description

Be ready for any occasion with this Elama Plastic Rattan Folding Square Table in Black. Pop out this table at anytime, easily fold it out for quick use. Nonslip feet won't scratch your floors or patio while keeping the table in place. The plastic material with metal legs is a breeze to clean up, perfect for serving food and using outside. When you're done, simply fold it flat to store it away for next time. Invite friends and family over for a nice picnic, or break out some board games for a fun game night!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.