Shop ELAMA
See all product information
Create Account
Poppy 12 Piece Porcelain Dinnerware Set, Service for 4
- Mfr # 750123745M
- Zoro # G222980460
product price:Â
$
45.75
/ea
Key Features
Overall Height
11 in
Color
Multi
Overall Width
12 in
Overall Length
13 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123745M
- Zoro #
- G222980460
- UPC #
- 840191216251
- Country of Origin
- China
Dimensions
- Overall Height
- 11 in
- Overall Width
- 12 in
- Overall Length
- 13 in
Details
- Item
- Dinnerware Set
- Color
- Multi
- Material
- Porcelain
Description
Bring elegance and convenience to your table with the Elama Poppy 12 Piece Porcelain Double Bowl Dinnerware Set. Designed for everyday use, this porcelain dinnerware set for 4 features a charming floral design on a white, glazed finish that complements any decor. Each round piece is both microwave safe and dishwasher safe, combining beauty with practicality for effortless dining and easy cleanup. This 12 piece dinnerware set includes four 10.5 inch dinner plates, four 8 inch salad plates, and four 5.5 inch cereal bowls (22 oz). Crafted from durable porcelain, the Elama Poppy set delivers timeless style and versatility. Perfect for family meals, entertaining guests, or gifting to loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.