Shop ELAMA
See all product information
Create Account
Poppy 16 Piece Porcelain Double Bowl Dinnerware Set, Service for 4
- Mfr # 750123746M
- Zoro # G222980422
product price:Â
$
65.35
/ea
Key Features
Overall Height
12 in
Color
Multi
Overall Width
13 in
Overall Length
15 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123746M
- Zoro #
- G222980422
- UPC #
- 840191216268
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Multi
- Material
- Porcelain
Dimensions
- Overall Height
- 12 in
- Overall Width
- 13 in
- Overall Length
- 15 in
Description
Bring elegance and convenience to your table with the Elama Poppy 16 Piece Porcelain Double Bowl Dinnerware Set. Designed for everyday use, this porcelain dinnerware set for 4 features a charming floral design on a white, glazed finish that complements any decor. Each round piece is both microwave safe and dishwasher safe, combining beauty with practicality for effortless dining and easy cleanup. This 16 piece dinnerware set includes four 10.5 inch dinner plates, four 8 inch salad plates, four 8.8 inch soup bowls (24 oz), and four 5.5 inch cereal bowls (22 oz). Crafted from durable porcelain, the Elama Poppy set delivers timeless style and versatility. Perfect for family meals, entertaining guests, or gifting to loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.