Zoro Homepage

Potters Wheel 12 Piece Lightweight Melamine Dinnerware Set in Light Blue

  • Mfr # EL-POTTERSWHEEL

  • Zoro # G221736792


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-POTTERSWHEEL
Zoro #
G221736792
UPC #
672975233488
Country of Origin
China

Description

Beautify the dinning table for your big night with the Elama Potters Wheel 12 Piece Lightweight Melamine Dinnerware Set in Light Blue. With a natural speckled and swirled design, the set features a hand spun like style with a burst of light blue in the center. The ribbed textured on each plate helps keep food and sauces in place. Its lightweight melamine construction is shatter resistant for now fret handling. For proper and long lasting care do not microwave and wash in the top rack of dishwashers. Great for outdoor festivities from barbecues and picnics to pool parties and kid's birthdays. Set: 12Pc Dinnerware Set Material: Lightweight Melamine Finish: Glossy Shape: Round Color: Light Blue Lightweight Top Rack Dishwasher Safe Do Not Microwave Set Includes: Four Dinner Plates Four Dessert Plates Four Bowls Per Item Measurements: Dinner Plate: 10.5" Diameter, 1" Height, .4 Lbs Weight Dessert Plate: 8.5" Diameter, 3/4" Height, .3 Lbs Weight Bowl: 8" Diameter, 2" Height, .4 Lbs Weight, 30 Fluid Oz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.