Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Kitchen 12 Piece Round Porcelain Salad Plate Set in White

  • Mfr # EL-2024-SP

  • Zoro # G121739671


product price: $29.89
/ea

Key Features

Overall Height
7 in
Overall Length
11.5 in
Color
White
Material
Porcelain
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-2024-SP
Zoro #
G121739671
UPC #
840191209680
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
11.5 in
Overall Width
9 in

Details

Color
White
Material
Porcelain
Item
Salad Plate Set

Description

Discover the epitome of dining sophistication with our 12-Piece Porcelain Dinnerware Set in timeless White. This meticulously crafted set offers service for 12, ensuring every meal is served with elegance and style. Crafted from premium porcelain, each piece in this set guarantees durability and lasting beauty. Whether you're heating leftovers in the microwave, cleaning up in the dishwasher, storing leftovers in the freezer, or baking in the oven, this dinnerware set effortlessly meets all your culinary needs. Included are 12 versatile 8" salad plates, ideal for starters, salads, or desserts. Elevate your dining experience with this versatile and resilient porcelain dinnerware set that seamlessly combines practicality with impeccable design. Perfect for everyday use or special occasions, it's a must-have for any modern kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.