Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pryce 12 Piece Melamine Dinnerware Set in Assorted Colors

  • Mfr # EL-PRYCE

  • Zoro # G521736232


product price: $43.85
/ea

Key Features

Overall Height
11.5 in
Material
Melamine
Color
Assorted
Overall Width
8 in
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-PRYCE
Zoro #
G521736232
UPC #
840191201035
Country of Origin
China

Dimensions

Overall Height
11.5 in
Overall Width
8 in
Overall Length
11.5 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Assorted

Description

Beautify the dinning table for your next big night with the Pryce 12 Piece Melamine Dinnerware Set by Elama. Add a pop of color to those hot summer days and nights with this beautiful indoor and outdoor set. Ideal for outdoor use for small intimate lunches or larger gatherings poolside. Constructed of lightweight melamine, this set can travel with you on pick-nicks and camping without the fear of breaking, cracking and chipping. Natural speckle design with trimmed rim, this set is sure to stand out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.