
Puesta De Sol 16 Piece Dinnerware Set
Mfr # ELM-PUESTA-DE-SOL-16
Zoro # G721738012
product price: $68.85
/eaKey Features
Overall Length
10.5 in
Overall Width
10.5 in
Color
Multi-Color
Overall Height
1.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-PUESTA-DE-SOL-16
Zoro #
G721738012
UPC #
602573433515
Country of Origin
China
Dimensions
Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
1.5 in
Details
Item
Dinnerware Set
Color
Multi-Color
Material
Stoneware
Description
Elama's Puesta De Sol 16-Piece Dinnerware Set is sure to create a memorable table setting no matter the occasion. Its intricate designs are reminiscent of ancient tribal cultures with a splash of color that will brighten up your meals. Whether entertaining guests or having an intimate dinner at home, this set is the perfect companion for a beautiful dining table. Includes: four 8oz. mugs, four 10.75" dinner plates, four 8" salad plates and four 5.5" bowls Dishwasher and Microwave Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.