Zoro Homepage

Regency 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4, 16pc

  • Mfr # EL-REGENCY16

  • Zoro # G621737382


product price: $65.79
/ea

Key Features

Overall Length
11.5 in
Color
Red
Material
Stoneware
Overall Height
2 in
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-REGENCY16
Zoro #
G621737382
UPC #
672975048938
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Height
2 in
Overall Width
7.5 in

Details

Color
Red
Material
Stoneware
Item
Dinnerware Set

Description

Add a regal touch to your dining table with the Elama Regency 16 Piece Dinnerware Set in Red. Each dish is creatively crafted into unique and contemporary shapes and beautifully colored in vibrant red with gold accents. From sophisticated dinner parties to casual dining, make your dinnerware collection become a staple piece for your kitchen. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning. Set for 4 people

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.