Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency 6 Piece Stoneware Dinner Plate Set

  • Mfr # EL-REGENCY6

  • Zoro # G921736863


product price: $34.69
/ea

Key Features

Material
Stoneware
Overall Width
6.5 in
Color
Red
Overall Height
1 in
Overall Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-REGENCY6
Zoro #
G921736863
UPC #
840191206368
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Height
1 in
Overall Length
10.5 in

Details

Item
Dinner Plate Set
Material
Stoneware
Color
Red

Description

Add a regal touch to your dining table with the Elama Regency 6 Piece Dinner Plate Set in Red. Each dish is creatively crafted into unique and contemporary shapes and beautifully colored in vibrant red with gold accents. From sophisticated dinner parties to casual dining, make these plates become a staple piece for your kitchen. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.