Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Bloom 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4

  • Mfr # EL-RETROBLOOM16

  • Zoro # G121739275


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Width
7.5 in
Overall Length
12 in
Material
Stoneware
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-RETROBLOOM16
Zoro #
G121739275
UPC #
672975048990
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Length
12 in
Overall Height
2 in

Details

Item
Dinnerware Set
Color
Green
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Retro Bloom 16 Piece Round Stoneware Dinnerware Set in Green. Each dish is creatively crafted into unique and contemporary shapes and beautifully colored in elegant light green with earthy olive accents. Stoneware construction is ideal for special occasion gatherings and every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.