Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Chic 16-Piece Glazed Dinnerware Set in Black

  • Mfr # ELM-RETROCHIC-BLACK

  • Zoro # G221737973


product price: $53.75
/ea

Key Features

Overall Width
10 in
Overall Height
7 in
Material
Stoneware
Color
Black
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-RETROCHIC-BLACK
Zoro #
G221737973
UPC #
602573433058
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
7 in
Overall Length
12 in

Details

Material
Stoneware
Color
Black
Item
Dinnerware Set

Description

This Elama Retro Chic 16-Piece Glazed Dinnerware Set in Black is a unique collection featuring two highly sought-after looks. The distinctive geometric border pattern features a reactive glaze that combines beauty and class that's ideal for any tablescape. Bring this unique set home today! The glazed stoneware construction is completely safe for dishwasher and microwave use. This beautiful classy set includes: Four 11 in. Dinner Plates, Four 8.25 in. Salad Plates, Four 6 in. Bowls, and Four 16 oz. Mugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.