Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma 12 Piece Melamine Dinnerware Set in Blue

  • Mfr # EL-ROMA

  • Zoro # G021736190


product price: $40.59
/ea

Key Features

Overall Length
11.5 in
Overall Height
11.5 in
Color
Blue
Material
Melamine
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-ROMA
Zoro #
G021736190
UPC #
840191201011
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Height
11.5 in
Overall Width
8 in

Details

Color
Blue
Material
Melamine
Item
Dinnerware Set

Description

Beautify the dining table for your big night with the Roma 12 Piece Melamine Dinnerware Set by Elama. This set comes with service for four, including four bowls, four dessert plates, and four dinner plates. Constructed with lightweight durable melamine, this set is perfect for use indoor and outdoor and will stand the test of time. Designed with a crackle painted glossy coating and a scalloped edge, these dishes will add some color and interest to any table. Top rack dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.