Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman 16 Piece Stoneware Dinnerware Set in Assorted Matte with Gold Rim

  • Mfr # ELM-ROMAN16

  • Zoro # G421736325


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Material
Stoneware
Overall Length
12 in
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-ROMAN16
Zoro #
G421736325
UPC #
840191202070
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
12 in
Overall Width
7.5 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Assorted

Description

Add a beautiful accent to your dining table with the Elama Roman 16 Piece Round Stoneware Dinnerware Set in sophisticated assortment of Matte Colors with Gold Rim Trim. Each dish is creatively crafted with a unique flat base, raised rim and trimmed in gold. Beautifully finished off with a thin, elegant gold rim this set is a statement piece. Constructed of Stoneware, this set is ideal for special occasion gatherings and sturdy for every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.